Beli 3m distributor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WEIDMULLER Backplane Distributoratribut:
- Height (mm): 28
- Height (inch): 1.102
- Phoenix Contact H DistributorDeskripsi:H distributor, QUICKON connection, number of positions: 2+PE, 0.5 mm² to 1.5 mm², 690 V, 17.5 A, black, with QUICKON nut, cable diameter range: 5 mm to 9.5 mm, with a sealing bolt
- Phoenix Contact T DistributorDeskripsi:T distributor, QUICKON connection, number of positions: 2+PE, 0.5 mm² to 1.5 mm², 690 V, 17.5 A, black, With two QUICKON nuts, cable diameter range: 5 mm to 9.5 mm
- Phoenix Contact DistributorDeskripsi:AS-Interface distributor, for a branch from two flat-ribbon conductors to two double spring-cage terminal blocks
- Phoenix Contact Y DistributorDeskripsi:Y plug, for connecting a Loop 2 S Line module with the Loop 2 (M12)atribut:
- Degree of Protection: IP65
Daftar Harga 3m distributor Terbaru January 2026
| WEIDMULLER Sensor-Actuator Passive Distributor (with M12 Outlet) | Rp3.499.900 |
| WEIDMULLER Backplane Distributor | Rp9.099.900 |
| Phoenix Contact H Distributor | Rp859.900 |
| Phoenix Contact T Distributor | Rp509.900 |
| WEIDMULLER M8 Distributor with M12 outlet | Rp3.499.900 |
| WEIDMULLER Sensor-Actuator Passive Distributor (with M23 Outlet) | Rp3.899.900 |
| Phoenix Contact Y Distributor | Rp1.299.900 |
| WEIDMULLER M12 Distributor Fixed Cabel Version | Rp4.799.900 |
| WEIDMULLER Sensor-Actuator Passive Distributor (Hood Version with M25 Outlet) | Rp3.699.900 |
| WEIDMULLER Distributor with Integrated Logic | Rp8.199.900 |
Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)



















































































































































/lsP104606784-1.jpg)




/mhP104606809-1.jpg)


/laP104606766-1.jpg)

/meP104616806-3.jpg)

/l1P104606757-1.jpg)
/ksP104606748-1.jpg)
/ljP104606775-1.jpg)

/m1P104606793-1.jpg)